Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 36", Galvanized, No KOs

Item #: 0985469

Cat #: 6636 GRTGV NK

UPC: 782051008104

$ 369.13 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Also known as: 782051008104, 6636 GRTGV NK, CIR6636GRTGVNK

Specifications

Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 6 in
Material: Steel
Color: Plain
Length: 36 in
Width: 6 in
IP/NEMA Rating: NEMA 3R