B-LINE 6672-GRTGV-NK 72.00 GALV N3R

Item #: 0985466

Cat #: 6672 GRTGV NK

UPC: 782051008074

$ 692.01 EA
Company wide:
0 in stock
Documents & Guides
CIR 6672 GRTGV NK 72.00 GALV

Overview

CIR 6672 GRTGV NK 72.00 GALV
Also known as: 782051008074, 6672 GRTGV NK, CIR6672GRTGVNK

Specifications

Length: 72 in
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 72 in
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R