Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 36", Galvanized, No KOs

Item #: 0985463

Cat #: 8836 GRTGV NK

UPC: 782051008036

$ 498.71 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 8 Inch Width, 8 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 8 Inch Width, 8 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Also known as: 782051008036, 8836 GRTGV NK, CIR8836GRTGVNK

Specifications

Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 8 in
Material: Steel
Color: Plain
Length: 36 in
Height: 8 in
IP/NEMA Rating: NEMA 3R