12000 GLV SC STRAIGHT SECTION W/O KO

Item #: 0985458

Cat #: 66120 GGV NK

UPC: 782051007800

$ 629.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wiring trough, 6" height, 120" length, 6" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 16 gauge

Overview

Eaton B-Line series wiring trough, 6" height, 120" length, 6" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 16 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051007800, 66120 GGV NK, CIR66120GGVNK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Length: 120 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain