B-LINE 101072-GGV-NK 72.00 GALV SC

Item #: 0985450

Cat #: 101072 GGV NK

UPC: 782051007688

$ 937.41 EA
Company wide:
0 in stock
Documents & Guides
CIR 101072 GGV NK 72.00 GALV

Overview

CIR 101072 GGV NK 72.00 GALV
Also known as: 782051007688, 101072 GGV NK, CIR101072GGVNK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Length: 72 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain