Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 4"

Item #: 0985447

Cat #: 12124 RTSCGV NK

UPC: 782051007626

$ 182.14 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 12 x 12 x 4 Inch, Steel/Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 12 x 12 x 4 Inch, Steel/Galvanized Finish
Also known as: 782051007626, 12124 RTSCGV NK, CIR12124RTSCGVNK

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Material: Steel