Junction Box, NEMA 3R, Screw Cover, 24" x 24" x 6", No KOs, Steel

Item #: 0985444

Cat #: 24246 RTSCGV NK

UPC: 782051007510

$ 639.33 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 6 Inch, No Knockouts, Steel/Galvanized

Overview

Junction Box, NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 6 Inch, No Knockouts, Steel/Galvanized
Also known as: 782051007510, 24246 RTSCGV NK, CIR24246RTSCGVNK

Specifications

Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 24 in
Mounting: Wall
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R