B-LINE 121260-GGV-NK 60.00 GALV SC

Item #: 0985442

Cat #: 121260 GGV NK

UPC: 782051007411

$ 856.37 EA
Company wide:
0 in stock
Documents & Guides
CIR 121260 GGV NK 60.00 GALV

Overview

CIR 121260 GGV NK 60.00 GALV
Also known as: 782051007411, 121260 GGV NK, CIR121260GGVNK

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
Length: 60 in
Material: Steel
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain