Wireway, Type 1, Screw Cover, 12" x 12" x 48", Steel, Galvanized, No KOs

Item #: 0985441

Cat #: 121248 GGV NK

UPC: 782051007398

$ 738.47 EA
Company wide:
0 in stock
Documents & Guides
Type 1 Screw Cover Wireway, Straight Section, Lay-In, 12 Inch Wide x 12 Inch Deep x 4 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts

Overview

Type 1 Screw Cover Wireway, Straight Section, Lay-In, 12 Inch Wide x 12 Inch Deep x 4 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051007398, 121248 GGV NK, CIR121248GGVNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 48 in
Width: 12 in
Material: Steel
Color: Plain