Wireway, Type 1, Screw Cover, 12" x 12" x 36", Steel, Galvanized, No KOs

Item #: 0985440

Cat #: 121236 GGV NK

UPC: 782051007374

$ 615.69 EA
Company wide:
0 in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts

NEMA 1 hinge cover wireway is Underwriters Laboratories Listed and is designed for use in housing electrical wiring. It provides a degree of protection against limited amounts of falling dirt. Fittings can be opened on any side to permit the laying in of entire runs of wiring.

Also known as: 782051007374, 121236 GGV NK, CIR121236GGVNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Length: 36 in
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Length: 36 in
Color: Plain