B-LINE 101060-GGV-NK 60.00 GALV SC

Item #: 0985439

Cat #: 101060 GGV NK

UPC: 782051007350

$ 790.83 EA
Company wide:
0 in stock
Documents & Guides
CIR 101060 GGV NK 60.00 GALV

Overview

CIR 101060 GGV NK 60.00 GALV
Also known as: 782051007350, 101060 GGV NK, CIR101060GGVNK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Length: 60 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain