B-LINE 8860-GGV-NK 60.00 GALV SC ST

Item #: 0985436

Cat #: 8860 GGV NK

UPC: 782051007299

$ 526.46 EA
Company wide:
0 in stock
Documents & Guides
CIR 8860 GGV NK 60.00 GALV SC

Overview

CIR 8860 GGV NK 60.00 GALV SC
Also known as: 782051007299, 8860 GGV NK, CIR8860GGVNK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Length: 60 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain