B-LINE 6660-GGV-NK 60.00 GALV SC ST

Item #: 0985431

Cat #: 6660 GGV NK

UPC: 782051007237

$ 262.93 EA
Company wide:
0 in stock
Documents & Guides
CIR 6660 GGV NK 60.00 GALV SC

Overview

CIR 6660 GGV NK 60.00 GALV SC
Also known as: 782051007237, 6660 GGV NK, CIR6660GGVNK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Length: 60 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain