Wireway, Type 1, Screw Cover, 4" x 4" x 48", Steel, Galvanized, No Kos

Item #: 0985423

Cat #: 4448 GGV NK

UPC: 782051007107

$ 165.36 EA
Company wide:
1 in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 4 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 4 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS
Also known as: 782051007107, 4448 GGV NK, CIR4448GGVNK

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Length: 48 in
Width: 4 in
Material: Steel
Color: Plain