B-LINE 6612-GGV-NK 12.00 GALV SC ST

Item #: 0985415

Cat #: 6612 GGV NK

UPC: 782051006971

$ 102.13 EA
Company wide:
0 in stock
Documents & Guides
CIR 6612 GGV NK 12.00 GALV SC

Overview

CIR 6612 GGV NK 12.00 GALV SC
Also known as: 782051006971, 6612 GGV NK, CIR6612GGVNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Length: 12 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Plain