Wireway, Type 1, Screw Cover, 4" x 4" x 24", Steel, Galvanized, No KOs

Item #: 0985414

Cat #: 4424 GGV NK

UPC: 782051006933

$ 81.72 EA
Company wide:
0 in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 2 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 2 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts
Also known as: 782051006933, 4424 GGV NK, CIR4424GGVNK

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Steel
Width: 4 in
Length: 24 in
Color: Plain