Wireway, Type 1, Screw Cover, 12" x 12" x 24", Steel, Galvanized, No KOs

Item #: 0985411

Cat #: 121224 GGV NK

UPC: 782051006858

$ 418.02 EA
Company wide:
0 in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, 12 Inch Wide x 12 Inch Deep x 2 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, 12 Inch Wide x 12 Inch Deep x 2 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts

NEMA 1 hinge cover wireway is Underwriters Laboratories Listed and is designed for use in housing electrical wiring. It provides a degree of protection against limited amounts of falling dirt. Fittings can be opened on any side to permit the laying in of entire runs of wiring.

Also known as: 782051006858, 121224 GGV NK, CIR121224GGVNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Length: 24 in
Color: Plain