GLV SC WIREWAY ELBOW 12X12

Item #: 0985404

Cat #: 1212 L COMBOGV

UPC: 782051006681

$ 476.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Galvanized steel finish, 12" X 12"

Overview

Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Galvanized steel finish, 12" X 12"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051006681, 1212 L COMBOGV, CIR1212LCOMBOGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Angle: 90°
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Angle: 90°
Width: 12 in
Material: Steel
Color: Plain