B-LINE 66-L-COMBOGV GALV SC WIREWAY

Item #: 0985402

Cat #: 66 L COMBOGV

UPC: 782051006650

$ 171.32 EA
Company wide:
0 in stock
Documents & Guides
CIR 66 L COMBOGV GALV SC WIRE

Overview

CIR 66 L COMBOGV GALV SC WIRE
Also known as: 782051006650, 66 L COMBOGV, CIR66LCOMBOGV

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
Color: Plain