B-LINE 1212-EGV-NK Galv SC Wireway

Item #: 0985399

Cat #: 1212 EGV NK

UPC: 782051006544

$ 80.54 EA
Company wide:
0 in stock
Documents & Guides
CIR 1212 EGV NK GALV SC WIREW

Overview

CIR 1212 EGV NK GALV SC WIREW

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051006544, 1212 EGV NK, CIR1212EGVNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray