Wireway Closure Plate, 6" x 6", Type 1, Galvanized, No KOs

Item #: 0985394

Cat #: 66 EGV NK

UPC: 782051006490

$ 27.03 EA
Company wide:
0 in stock
Documents & Guides
Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Galvanized, No Knockout

Overview

Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Galvanized, No Knockout

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051006490, 66 EGV NK, CIR66EGVNK

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in