GLV SC WIREWAY ELBOW 45O 12X12

Item #: 0985388

Cat #: 121245 L COMBOGV

UPC: 782051006261

$ 472.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Galvanized steel, 12" X 12"

Overview

Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Galvanized steel, 12" X 12"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051006261, 121245 L COMBOGV, CIR121245LCOMBOGV

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Height: 12 in
Material: Steel
Width: 12 in