GALV SC WIREWAY CROSS 12X12

Item #: 0985383

Cat #: 1212 XGV

UPC: 782051006193

$ 736.50 EA
Company wide:
0 in stock
Documents & Guides
GALV SC WIREWAY CROSS 12X12

Overview

GALV SC WIREWAY CROSS 12X12

Galvanized Screw Cover Wireway Cross 12X12

Also known as: 782051006193, 1212 XGV, CIR1212XGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Width: 12 in
Material: Steel