GALV SC WIREWAY CROSS 10X10

Item #: 0985382

Cat #: 1010 XGV

UPC: 782051006186

$ 495.20 EA
Company wide:
0 in stock
GALV SC WIREWAY CROSS 10X10

Overview

GALV SC WIREWAY CROSS 10X10

Galvanized Screw Cover Wireway Cross 10X10

Also known as: 782051006186, 1010 XGV, CIR1010XGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in