GALV WIREWAY CROSS 6X6

Item #: 0985379

Cat #: 66 XGV

UPC: 782051006148

$ 216.70 EA
Company wide:
0 in stock
Documents & Guides
GALV WIREWAY CROSS 6X6

Overview

GALV WIREWAY CROSS 6X6

Galvanized Screw Cover Wireway Cross 6X6

Also known as: 782051006148, 66 XGV, CIR66XGV

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel