GALV SC WIREWAY TEE 6X6

Item #: 0985374

Cat #: 66 TGV

UPC: 782051006094

$ 285.81 EA
Company wide:
0 in stock
Documents & Guides
GALV SC WIREWAY TEE 6X6

Overview

GALV SC WIREWAY TEE 6X6
Also known as: 782051006094, 66 TGV, CIR66TGV

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel