NEMA 12 LAY" WIREWAY HOFFMAN, WIEGMANN ADAP, 4X4

Item #: 0985359

Cat #: 44-12LAHW

UPC: 782051005790

$ 335.70 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway system adapter, Adapter for Hoffman® or Wiegmann®, NEMA 12, Steel, ANSI 61 gray painted, 4" X 4"

Overview

Eaton B-Line series wireway system adapter, Adapter for Hoffman® or Wiegmann®, NEMA 12, Steel, ANSI 61 gray painted, 4" X 4"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051005790, 44-12LAHW, CIR4412LAHW

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 12