B-LINE 66-12LTF NEMA 12 LAY-IN WIRE

Item #: 0985339

Cat #: 66-12LTF

UPC: 782051005356

$ 710.75 EA
Company wide:
0 in stock
Documents & Guides
CIR 66-12LTF NEMA 12 LAY-IN W

Overview

CIR 66-12LTF NEMA 12 LAY-IN W
Also known as: 782051005356, 66-12LTF, CIR6612LTF

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 6 in
Width: 6 in