NEMA 12 LAY" WIREWAY 2 NIPPLE

Item #: 0985330

Cat #: 66-12LN2

UPC: 782051005257

$ 420.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway nipple section, Lay-in, Wireway nipple section, NEMA 12, 2 nipples, Steel, ANSI 61 gray painted, 6" X 6"

Overview

Eaton B-Line series wireway nipple section, Lay-in, Wireway nipple section, NEMA 12, 2 nipples, Steel, ANSI 61 gray painted, 6" X 6"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051005257, 66-12LN2, CIR6612LN2

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 6 in
Width: 6 in