B-LINE 126-12LTA NEMA 12 LAY-IN WIR

Item #: 0985317

Cat #: 126-12LTA

UPC: 782051005110

$ 1422.38 EA
Company wide:
0 in stock
B-LINE 126-12LTA 12X6XTEE NEMA 12 LAY-IN WIREWAY TOP OPEN TEE

Overview

B-LINE 126-12LTA 12X6XTEE NEMA 12 LAY-IN WIREWAY TOP OPEN TEE
Also known as: 782051005110, 126-12LTA, CIR12612LTA

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 12 in
IP/NEMA Rating: IP54, NEMA 12
Width: 12 in
Material: Steel