NEMA 12 LAY" WIREWAY 90 ELBOW, OUTSIDE-TOP O

Item #: 0985310

Cat #: 88-12LE9AC

UPC: 782051005028

$ 1171.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, outside-top opening, NEMA 12, Steel, ANSI 61 gray painted, 8" X 8"

Overview

Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, outside-top opening, NEMA 12, Steel, ANSI 61 gray painted, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051005028, 88-12LE9AC, CIR8812LE9AC

Specifications

Color: Gray
Width: 8 in
Height: 8 in
Color: Gray
Height: 8 in
Width: 8 in