NEMA 12 LAY" WIREWAY 90 TRANS ELBOW, CW

Item #: 0985306

Cat #: 88-12LE9TC

UPC: 782051004977

$ 1060.84 EA
Company wide:
0 in stock
Eaton B-Line series wireway elbow fitting, Clockwise, 90 degree transposition elbows, Includes sealing plate kit, NEMA 12, Steel, ANSI 61 gray painted, 8" X 8"

Overview

Eaton B-Line series wireway elbow fitting, Clockwise, 90 degree transposition elbows, Includes sealing plate kit, NEMA 12, Steel, ANSI 61 gray painted, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004977, 88-12LE9TC, CIR8812LE9TC

Specifications

Color: Gray
Width: 8 in
Height: 8 in
Color: Gray
Height: 8 in
Width: 8 in