NEMA 12 LAY" WIREWAY 90 TRANS ELBOW, CW

Item #: 0985304

Cat #: 44-12LE9TC

UPC: 782051004953

$ 730.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway elbow fitting, Clockwise, 90 degree transposition elbows,Includes sealing plate kit, NEMA 12, Steel, ANSI 61 gray painted finish

Overview

Eaton B-Line series wireway elbow fitting, Clockwise, 90 degree transposition elbows,Includes sealing plate kit, NEMA 12, Steel, ANSI 61 gray painted finish

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004953, 44-12LE9TC, CIR4412LE9TC

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 12