NEMA 12 LAY" WIREWAY TEE, OUTSIDE O

Item #: 0985297

Cat #: 88-12LTC

UPC: 782051004762

$ 1452.60 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway tee fitting, Includes (2) sealing plate kits, Outside opening, Wireway tee fitting, NEMA 12, Steel, ANSI 61 gray painted, 8" X 8"

Overview

Eaton B-Line series wireway tee fitting, Includes (2) sealing plate kits, Outside opening, Wireway tee fitting, NEMA 12, Steel, ANSI 61 gray painted, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004762, 88-12LTC, CIR8812LTC

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Color: Gray
Height: 8 in