NEMA 12 LAY" WIREWAY TEE, OUTSIDE O

Item #: 0985294

Cat #: 44-12LTC

UPC: 782051004748

$ 1008.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway tee fitting, Includes (2) sealing plate kits, Outside opening, Wireway tee fitting, NEMA 12, Steel, ANSI 61 gray painted, 4" X 4"

Overview

Eaton B-Line series wireway tee fitting, Includes (2) sealing plate kits, Outside opening, Wireway tee fitting, NEMA 12, Steel, ANSI 61 gray painted, 4" X 4"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004748, 44-12LTC, CIR4412LTC

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 12