NEMA 12 LAY" WIREWAY SEAL"G PLT

Item #: 0985287

Cat #: 44-12LSP

UPC: 782051004632

$ 59.52 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series sealing plate, Sealing plate, flat, NEMA 12, Steel, 4" X 4"

Overview

Eaton B-Line series sealing plate, Sealing plate, flat, NEMA 12, Steel, 4" X 4"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004632, 44-12LSP, CIR4412LSP

Specifications

IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Height: 4 in
Width: 4 in
Material: Steel