LED Tape Light Kit, 16.4ft, 3000K

Item #: 0985279

Cat #: STL-WW-5MKIT

UPC: 714176014227

$ 238.23 EA
Company wide:
49 in stock
Standard Tape Light Kit: 24V DC, Color Temperature: 3000K, Lumens: up to 150Lm/ft., Cuttable every 6.56:, CRI : 94+, Length: 16.4'. What's included: 16.4ft of Tape Light + 15ft Spool of Wire & All Necessary Connectors & Wireless Remote.

Overview

Standard Tape Light Kit: 24V DC, Color Temperature: 3000K, Lumens: up to 150Lm/ft., Cuttable every 6.56:, CRI : 94+, Length: 16.4'. What's included: 16.4ft of Tape Light + 15ft Spool of Wire & All Necessary Connectors & Wireless Remote.

Trulux tape light kits come with everything you need to create linear lighting effects in your home or commercial property. No more piecing together a system or calculating wattage loads because each kit comes standard with hand-held remote, driver, receiver, connectors, and tape light.

Also known as: 714176014227, STL-WW-5MKIT, ALGSTLWW5MKIT

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Length: 16.4 ft
Wattage: 2.700
Light Technology: LED
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Wattage: 2.700
Volts DC: 24
Length: 16.4 ft
Light Technology: LED