NEMA 12 LAY" WIREWAY 400 STR SECTION

Item #: 0985271

Cat #: 8804-12LW

UPC: 782051004274

$ 683.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wiring trough, 8" height, 4" length, 8" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wiring trough, 8" height, 4" length, 8" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004274, 8804-12LW, CIR880412LW

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Length: 48 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 12