NEMA 12 LAY" WIREWAY 45 ELBOW, TOP O

Item #: 0985248

Cat #: 66-12LE45A

UPC: 782051004038

$ 862.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway elbow fitting, Lay-in, 45° elbow, top opening, NEMA 12, Steel, 6" X 6"

Overview

Eaton B-Line series wireway elbow fitting, Lay-in, 45° elbow, top opening, NEMA 12, Steel, 6" X 6"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004038, 66-12LE45A, CIR6612LE45A

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 45°
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12