B-LINE 126-12LE9A NEMA 12 LAY-IN WI

Item #: 0985246

Cat #: 126-12LE9A

UPC: 782051004014

$ 1289.25 EA
Company wide:
0 in stock
B-LINE 126-12LE9A 12X6X90D TO NEMA 12 LAY-IN WIREWAY TOP OPEN 90D ELBOW

Overview

B-LINE 126-12LE9A 12X6X90D TO NEMA 12 LAY-IN WIREWAY TOP OPEN 90D ELBOW
Also known as: 782051004014, 126-12LE9A, CIR12612LE9A

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Length: 14.750 in
IP/NEMA Rating: NEMA 12
Height: 12 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 12 in
Length: 14.750 in