Pull Box, NEMA 1, Screw Cover, 36" x 36" x 8", Galvanized, No KOs

Item #: 0985231

Cat #: 36368 SCGV NK

UPC: 782051003598

$ 1447.33 EA
Company wide:
0 in stock
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 36 Inch x 36 Inch x 8 Inch, Material: Steel, Finish: Galvanized, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 36 Inch x 36 Inch x 8 Inch, Material: Steel, Finish: Galvanized, No Knockouts
Also known as: 782051003598, 36368 SCGV NK, CIR36368SCGVNK

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel