GLV SC ENC W/O KO 30X30X12

Item #: 0985228

Cat #: 303012 SCGV NK

UPC: 782051002997

$ 1421.34 EA
Company wide:
0 in stock
Eaton B-Line series Type 1 junction boxes, 30" height, 12" length, 30" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel

Overview

Eaton B-Line series Type 1 junction boxes, 30" height, 12" length, 30" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051002997, 303012 SCGV NK, CIR303012SCGVNK

Specifications

Width: 30 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Depth: 12 in
Width: 30 in
IP/NEMA Rating: NEMA 1
Height: 30 in
Depth: 12 in