GLV SC ENC W/O KO 30X24X10

Item #: 0985218

Cat #: 302410 SCGV NK

UPC: 782051002904

$ 1097.26 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 1 junction boxes, 30" height, 10" length, 24" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel

Overview

Eaton B-Line series Type 1 junction boxes, 30" height, 10" length, 24" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051002904, 302410 SCGV NK, CIR302410SCGVNK

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Depth: 10 in
Height: 30 in
Width: 24 in
IP/NEMA Rating: NEMA 1