GLV SC ENC W/O KO 12X8X4

Item #: 0985169

Cat #: 1284 SCGV NK

UPC: 782051002317

$ 98.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 1 junction boxes, 12" height, 4" length, 8" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Galvanized steel

Overview

Eaton B-Line series Type 1 junction boxes, 12" height, 4" length, 8" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Galvanized steel

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051002317, 1284 SCGV NK, CIR1284SCGVNK

Specifications

Depth: 4 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Depth: 4 in
IP/NEMA Rating: NEMA 1
Height: 12 in
Width: 8 in