Wall Mount Enclosure, NEMA 1, Screw Cover, 16 x 12 x 6", Steel/Gray

Item #: 0985156

Cat #: 16126 SCGV

UPC: 782051001914

$ 194.87 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, NEMA 1, Screw Cover, 16 x 12 x 6 Inch, With Knockouts, Steel With Gray Electrocoat Finish

Overview

Wall Mount Enclosure, NEMA 1, Screw Cover, 16 x 12 x 6 Inch, With Knockouts, Steel With Gray Electrocoat Finish

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Eaton B-Line series Type 1 junction boxes, 16" height, 6" length, 12" width, NEMA 1, Screw cover, SCGV enclosure, Surface mounted, Small single door, 7 knockouts each side,5 top and bottom, Thru holes, Galvanized steel

Also known as: 782051001914, 16126 SCGV, CIR16126SCGV

Specifications

Height: 16 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 16 in
Depth: 6 in
Width: 12 in
IP/NEMA Rating: NEMA 1