Junction Box, NEMA 1, Screw Cover, 12" x 12" x 8"

Item #: 0985136
Cat #: 12128 SCGV NK
UPC: 782051001631
$ 119.74 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 1, Screw Cover, No Knockouts, 12 x 12 x 8 Inch, Steel/Galvanized

Overview

Junction Box, NEMA 1, Screw Cover, No Knockouts, 12 x 12 x 8 Inch, Steel/Galvanized
Also known as: 782051001631, 12128 SCGV NK, CIR12128SCGVNK

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Material: Galvanized Steel
Height: 12 in
Depth: 8 in
Material: Galvanized Steel
Width: 12 in
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)