Retaining Strap, 9" Long, for 6" Wide Flange

Item #: 0985112

Cat #: B312-6HDG

UPC: 781011995638

$ 25.53 EA
Company wide:
0 in stock
Documents & Guides
Retaining Strap, 9" Long, for 6" Wide Flange, Hot Dipped Galvanized

Overview

Retaining Strap, 9" Long, for 6" Wide Flange, Hot Dipped Galvanized
Also known as: 781011995638, B312-6HDG, BLIB3126HDG

Specifications

No Specifications Available