
Shallow Strut - Solid, Stainless Steel 316, 1-5/8" x 1" x 10'
Item #: 0985036
Cat #: B42-120SS6
UPC: 781011971892
$ 154.47 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut, Solid, 1" High, 1-5/8" Width, Type 316 Stainless Steel
Overview
Shallow Strut, Solid, 1" High, 1-5/8" Width, Type 316 Stainless Steel
Also known as: 781011971892, B42-120SS6, BLIB42120SS6
Specifications
| Height: | 1 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | 316 Stainless Steel |
| Height: | 1 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | 316 Stainless Steel |