Rigid Strut Strap, 2", Stainless Steel

Item #: 0985027

Cat #: B2013PASS6

UPC: 781011963842

$ 55.93 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, 2 Inch Diameter, Pre-Assembled, Stainless Steel, For Use With Rigid/IMC Conduit

Overview

Rigid Strut Strap, 2 Inch Diameter, Pre-Assembled, Stainless Steel, For Use With Rigid/IMC Conduit

B-Line series pipe clamps support conduit and pipe in electrical, datacomm, mechanical, plumbing, HVAC, and refrigeration applications. Designed for use with Eaton’s B-Line series strut systems, the range includes metal pipe clamps, pipe fitting clamps, roof pipe supports, strut clamps, strut straps, and tubing clamps for commercial, industrial, and utility installations.

Also known as: 781011963842, B2013PASS6, BLIB2013PASS6

Features & Benefits

  • Offered in zinc, hot dipped galvanized, pre-galvanized, and stainless steel finishes
  • Available in multiple clamp and support styles for installation flexibility
  • Designed for commercial, industrial, and utility installations
  • Suitable for electrical, datacomm, mechanical, plumbing, and HVAC use
  • Compatible with Eaton B-Line series strut systems
  • Supports conduit and pipe across multiple applications

Specifications

Material: Stainless Steel
Diameter: 2 in
Mounting: Channel
Material: Stainless Steel
Mounting: Channel
Diameter: 2 in