CONDUIT TO ROD FS, GUIDE-RITE, 1/2", 3/4" CONDUIT SIZE
Item #: 0984989
Cat #: BG-8-12-W6
UPC: 781011955199
$ 8.01 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.055lbs, Conduit size: 0.5", 0.75" EMT/Rigid, Guide-Rite conduit to rod fasteners, .38" Min, .44" Max mount size, .38" rod size, 50 lbs vertical, 25 lbs horizontal load
Overview
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.055lbs, Conduit size: 0.5", 0.75" EMT/Rigid, Guide-Rite conduit to rod fasteners, .38" Min, .44" Max mount size, .38" rod size, 50 lbs vertical, 25 lbs horizontal load
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011955199, BG-8-12-W6, BLIBG812W6
Specifications
No Specifications Available